Beli mesin las co2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Focus CO2 Welding Machine (Mesin Las)
    Mulai

    Rp9.199.900

    Focus CO2 Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las CO2 MIG 200 SW Brand Focus.Kelengkapan :- Mig Gun Torch- Stang Massa Set- Regulator
    atribut:
    • Cutting Current (A): 20–160/40-200
    • Duty Cycle (%): 30
    • Frequency (Hz): 50
    • Input Voltage (V): 1 PH – 220
    • Maximum Wire Feed (m/minute): ≥20
    • No. Load Voltage (V): 46
    • Protection Grade: IP21
    • Wire Diameter (mm): 0.8–1.2
  2. Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  3. STAHLWERK DC CO₂ Welding Machine (Mesin Las)
    Mulai

    Rp6.099.900

    STAHLWERK DC CO₂ Welding Machine (Mesin Las)
    atribut:
    • Cooling Type: Fan cooled
    • Dimensions (cm): 41.5x18x31
    • Duty Cycle 100% in 10min (A): 110
    • Efficiency (%): 82
    • Enclosure Protection: IP21S
    • Frequency (Hz): 50
    • Input Power (V): 230
    • Insulation class: H
    • MIG/PMIG Welding Current (A): 50–200
    • No. Load Voltage (V): 60
    • Power Factor: 0.7
    • Rated Duty Cycle (%): 30
    • Rated Input Capacitance (kVA): 7.7 / 8.36 / 6.16
    • Rated Input Current (A): MIG:35, MMA:38, TIG: 28
    • Rated Working Voltage (V): 24
    • STICK Welding Current (A): 20–200
    • TIG Welding Current (A): 20–200
  4. Daytona Motorcyle Shock Screwdriver Set (Obeng)
    Mulai

    Rp979.900

    Daytona Motorcyle Shock Screwdriver Set (Obeng)
    atribut:
    • Set Contents: Bit holder (3/8-inch insertion angle), [bit insertion 8mm, short 36mm, long 80mm]+bits (# 1, 2, 3), long+bits (# 2, 3),-bit 8mm). Hex robe bits (T 40, T 45), hex bits (4mm, 5mm, 6mm, 8mm), bit sockets (3/8 inch)
  5. Rilon CO2 Welding Machine (Mesin Las)
    Mulai

    Rp13.999.900

    Rilon CO2 Welding Machine (Mesin Las)
    Deskripsi:
    Aplikasi:- Pendidikan-Perawatan, Perbaikan- Pabrik kecil dan menengah- Konstruksi- Industri baja
    atribut:
    • Power Voltage (V): 380
    • Duty Cycle (%): 60
    • Efficiency (%): 85
    • IP Protection: IP21
    • Power Factor : 0.93
  6. OTC DAIHEN Welding Power Supply
    Mulai

    Rp39.999.900

    OTC DAIHEN Welding Power Supply
    atribut:
    • Number of Phase: 3
  7. LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)
    Mulai

    Rp679.900

    LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)
    Deskripsi:
    Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.
    atribut:
    • Type: Basic 123 ix
    • Capacity (A): 20-120 (1.6mm - 4mm)
    • Power (W): 450
    • Current: 2 + ( 220 V )
    • Welding Wire Diameter (mm): 1.6-4
  8. Keygree Welding Machine (Mesin Las)
    Mulai

    Rp2.799.900

    Keygree Welding Machine (Mesin Las)
    Deskripsi:
    The ARC-160 and ARC-200 are advanced DC inverter welding machines designed for professional performance and reliability. Equipped with MMA (stick welding) and LIFT TIG capabilities, these versatile machines handle a wide range of welding applications with precision. The inverter technology ensures stable arc performance, while built-in protections such as overheat and overcurrent safeguards enhance durability and safety.Features like ​Arc-Force​ optimize arc stability for smooth welding, ​Hot Start​ ensures easy ignition, and ​Anti-Stick​ functionality prevents electrode sticking, improving efficiency. The optional ​LCD display​ provides clear parameter visualization for easy setup and control.Compact and robust, the ARC-160 and ARC-200 are ideal for workshops, construction sites, and maintenance tasks, delivering consistent power and user-friendly operation for both beginners and experienced welders.Set Content : - 2.5M Input Power Cable- 35-50 cable joint+3M Electrode Cable (25mm2 CCA) + 300A Holder;- 35-50 cable joint+3M Earth Cable (25mm2 CCA)+300A Clamp;- Brushes;- Manual;
  9. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  10. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  11. AMPCO Screwdriver Slotted (Obeng)
    Mulai

    Rp649.900

    AMPCO Screwdriver Slotted (Obeng)
    Deskripsi:
    Nonsparking keystone slotted screwdrivers won't spark during use and can tighten and loosen screws in locations where flammable vapors or combustible liquids are present. They have a slightly flared blade profile that tapers off at the end and provides extra stiffness so the screwdriver can withstand more torque.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Handle Material: Plastic
    • Magnetized Tip: No
    • Measurement Type: SAE
    • Non-Magnetic: Yes
    • Non-Sparking: Yes
    • Replaceable Shank: No
    • Shank Material: Beryllium Copper
    • Shank Shape: Round
    • Slotted Screwdriver Tip Shape: Keystone
    • Tether Ready: No
    • Tip Style: Slotted
  12. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  13. HEYCO Impact Driver Set
    Mulai

    Rp4.399.900

    HEYCO Impact Driver Set
    Deskripsi:
    ST = standardMetal case 225 x 115 x 40 mm
    atribut:
    • Dimension L (mm): 140
    • Dimension (Ø mm): 33
  14. OTC DAIHEN Water Cooled Welding Power Supply (Mesin Las)
    Mulai

    Rp109.999.900

    OTC DAIHEN Water Cooled Welding Power Supply (Mesin Las)
    Deskripsi:
    High welding quality and high efficiency for mild steel, stainless steel, nickel alloy with DC TIG, Pulsed DC TIG and DC Stick as standard modes.
    atribut:
    • Rated Frequency (Hz): 50/60
  15. Focus SMAW Welding Machine (Mesin Las)
    Mulai

    Rp3.199.900

    Focus SMAW Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Focus SMAW 200A
    atribut:
    • Dimensions (LxWxH) (cm): 29x12x20
    • Efficiency: 0.85
    • Frequency (Hz): 50
    • Insulation Grade: F
    • Phase: 1 PH
    • Power Factor: 0.76
    • Power Supply (V): 220-240
    • Protection Grade: IP23
    • Rated Duty Cycle (%): 60
    • Rated Input (kVA): 8.7
    • Rated Output Current (A): 200
    • Rated Output Voltage (V): 28
  16. TONE Hex Key Ball Point Short Neck Long Arm (Kunci L)
    Mulai

    Rp1.399.900

    TONE Hex Key Ball Point Short Neck Long Arm (Kunci L)
    Deskripsi:
    Set Contents : Two surface width mm(long side x short nside) mm:1.5 (81x4), 2 (96x5), 2.5 (111x6), 3 (127x8), 4 (142x9), 5 (160x11), 6 (180x13), 8 (198x16), and 10 (225x18)
    atribut:
    • Specification: Includes holder
    • Material: Special alloy copper
    • Weight (g): 470
    • Accessories: Holder
  17. MultiPro MIG/MAG Welding Machine
    Mulai

    Rp4.499.900

    MultiPro MIG/MAG Welding Machine
    Deskripsi:
    Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).
    atribut:
    • Frequency (Hz): 50/60
Daftar Harga mesin las co2 Terbaru November 2026
Focus CO2 Welding Machine (Mesin Las)Rp9.199.900
Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)Rp35.999.900
STAHLWERK DC CO₂ Welding Machine (Mesin Las)Rp6.099.900
Vector Welding CO2 DC MIG MAG Welding Machine (Mesin Las)Rp17.999.900
Daytona Motorcyle Shock Screwdriver Set (Obeng)Rp979.900
Rilon CO2 Welding Machine (Mesin Las)Rp13.999.900
OTC DAIHEN Welding Power SupplyRp39.999.900
LAKONI IGBT Technology MMA Inverter Welding Machine (Mesin Las)Rp679.900
Keygree Welding Machine (Mesin Las)Rp2.799.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)